Motion
45711
Locking Pliers - 7 in Overall Length
MI ITEM #05175663
MFR #45711
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Locking Pliers - 7 in Overall Length
MI ITEM #05175663
MFR #45711

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9-45711 PLR LCK STRT 7 PRO

Specifications

  • Overall Length
    7 in
  • Includes Cutter
    Cutter Not Included
  • Release Type
    Easy Release
  • Nose Shape
    Straight
  • Handle Style
    Soft Grip

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text