Motion
38074
Ball Pein Hammers, Hammer Type: Ball Pein Hammers, Replaceable Face?: No, Handle Style: Hickory
MI ITEM #05175667
MFR #38074
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Pein Hammers, Hammer Type: Ball Pein Hammers, Replaceable Face?: No, Handle Style: Hickory
MI ITEM #05175667
MFR #38074

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9-38074 SET HMR BP 5PC

Specifications

  • Replaceable Face
    No
  • Head/Face Style
    No Faces Included
  • Handle Style
    Hickory
  • Non Magnetic
    Non-Magnetic
  • Non Sparking
    Not Non-Sparking
  • Vibration Resistance
    None
  • Hammer Type
    Ball Pein Hammers
  • Includes
    Dual [TT_PlasticTipHammer] With 12 Ounce Steel Core Head and 12-1/2 Inch Hickory Handle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text