Motion
41715
Multi-Bit Screwdriver - Bit Tip Style: Phillips, Slotted, #1 Phillips, #2 Phillips, 1/4 Slotted, 9/32 Slotted Bit Tip Sizes
Mi Item #05175669
MFR #41715
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi-Bit Screwdriver - Bit Tip Style: Phillips, Slotted, #1 Phillips, #2 Phillips, 1/4 Slotted, 9/32 Slotted Bit Tip Sizes
Mi Item #05175669
MFR #41715

Mfr description
9-41715 SET WR SCRDR RAT REV OFF 5 PC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bit Tip Size
    #1 Phillips, #2 Phillips, 1/4 Slotted, 9/32 Slotted

Details

  • Bit Tip Style
    Phillips, Slotted
  • Ratcheting
    Ratcheting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)