Motion
51653
Pipe Wrenches - 18 in OAL, 2-1/2 in Max Jaw Capacity, Steel Material, Spring Loaded Adjustment Type
MI ITEM #05175674
MFR #51653
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Wrenches - 18 in OAL, 2-1/2 in Max Jaw Capacity, Steel Material, Spring Loaded Adjustment Type
MI ITEM #05175674
MFR #51653

Mfr description
9-51653 WR PIPE 2-1/2CAP 18
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    18 in

Details

  • Adjustment Type
    Spring Loaded
  • Handle Style
    Instant Grip
  • Jaw Type
    Hook
  • Material
    Steel
  • Maximum Jaw Capacity
    2-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)