Motion
42975
Cold Chisel - Alloy Steel Material, Hex Shank Shape, 3/4 in Cutting Width, 6-1/2 in OAL
MI ITEM #05175678
MFR #42975
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cold Chisel - Alloy Steel Material, Hex Shank Shape, 3/4 in Cutting Width, 6-1/2 in OAL
MI ITEM #05175678
MFR #42975

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9-42975 CHSL CLD 3/4X7

Specifications

  • Chisel Type
    Cold
  • Cutting Width
    3/4 in
  • Overall Length
    6-1/2 in
  • Includes Hand Guard
    Hand Guard Not Included
  • Material
    Alloy Steel
  • Shank Shape
    Hex
  • UPC_NO
    648738429757

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought