Overview
Mfr description
9-45408 SET PLR 6PC
Specifications
- Number Of Pieces6
- Interchangeable HeadNon-Interchangeable Head Tool
- MaterialAlloy Steel
- Handle StyleComfort Grip
- Spring ReturnNo
- Includes CutterCutter Not Included
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data