Motion
47189
Screwdriver - Slotted TiP, 1/8 in Tip Size, 3 in
MI ITEM #05175681
MFR #47189
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Slotted TiP, 1/8 in Tip Size, 3 in
MI ITEM #05175681
MFR #47189

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9-47189 SCRDR SLT 1/8X3 PRO

Specifications

  • Tip Style
    Slotted
  • Tip Size
    1/8 in
  • Overall Length
    3 in
  • Blade Material
    Alloy Steel
  • Handle Style
    Ergonomic
  • Blade Shape
    Round
  • Blade Type
    Round
  • Finish Coating
    Nickel Plated
  • Magnetic
    No
  • Corrosion Resistant
    Corrosion-Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought