Motion
17810
Vacuum Cleaner Filter or Bag - For Use With: Model 17741, Model 17743, Model 17757, Model 17768, Model 17912, Model 17913, Model 17940, Model 17941, Model 17950, Model 17958, Model 9-17730, Model 9-17776, Wet/Dry Pick-up
MI ITEM #05175686
MFR #17810
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vacuum Cleaner Filter or Bag - For Use With: Model 17741, Model 17743, Model 17757, Model 17768, Model 17912, Model 17913, Model 17940, Model 17941, Model 17950, Model 17958, Model 9-17730, Model 9-17776, Wet/Dry Pick-up
MI ITEM #05175686
MFR #17810

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9-38741 FLTR VAC WETDRY PURP BND

Specifications

  • Product Types
    Vacuum Filter
  • For Use With
    Model 17741, Model 17743, Model 17757, Model 17768, Model 17912, Model 17913, Model 17940, Model 17941, Model 17950, Model 17958, Model 9-17730, Model 9-17776
  • Filter Application
    Wet/Dry Pick-up
  • Filter Type
    Pleated Paper Filter
  • Depth
    7 in
  • Length
    4 in
  • Width
    7 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text