Specifications
Dimensions
- Head AngleStraight
- Wrench Size Range3/8 to 1 in
Details
- Finish CoatingNickel Chrome Plated
- Included AccessoriesVinyl Pouch
- MaterialAlloy Steel
- Measurement SystemImperial
- Number Of Pieces10
- Wrench Set TypeOpen End
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)