Motion
42892
Pry Bar - 16 in OAL, Steel Material
Mi Item #05175697
MFR #42892
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pry Bar - 16 in OAL, Steel Material
Mi Item #05175697
MFR #42892

Mfr description
9-42892 WEDGE BAR ROLL 16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    16 in
  • Weight
    1-1/4 lbs

Details

  • Bar Type
    Rolling Wedge Bar
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)