Overview
Mfr description
9-44778 SET WR OE IGNIT 8PC
Specifications
- Wrench Set TypeOpen End
- Number Of Pieces8
- Head AngleStraight
- Included AccessoriesSet
- Measurement SystemImperial
- Wrench Sizes1/4 in, 11/32 in, 15/64 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/32 in
- Finish CoatingNickel Chrome Plated
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data