Motion
47047
Wrench Set - 12 PC, Combination Type, Chrome Finish
Mi Item #05175701
MFR #47047
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wrench Set - 12 PC, Combination Type, Chrome Finish
Mi Item #05175701
MFR #47047

Mfr description
9-47047 SET WR COMB 12PT 12PC MET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Angle
    Straight
  • Wrench Sizes
    10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 7 mm, 8 mm, 9 mm

Details

  • Finish Coating
    Chrome
  • Included Accessories
    Set
  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Number Of Pieces
    12
  • Wrench Set Type
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)