Overview
Mfr description
9-50464 RETAINING RING PLIER SET 12PC
Specifications
- Plier TypeRetaining Ring
- Number Of Pieces12
- Interchangeable HeadNon-Interchangeable Head Tool
- MaterialSteel
- Spring ReturnNo
- Includes CutterCutter Not Included
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data