Specifications
Dimensions
- Size0.43 in
- Tip Size3.20 x 0.79 mm
Details
- Body MaterialSolid Copper
- For Use WithWSP 80, WP 80, WXP 80 Pencils
- Soldering TypeSoldering Iron
- Tip ConfigurationChisel
- TypeChisel Tip
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)