Motion
LTH
Soldering Tip - Chisel, Tip Size: 0.79 x 0.40 mm
Mi Item #05175766
MFR #LTH
Price$15.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Soldering Tip - Chisel, Tip Size: 0.79 x 0.40 mm
Mi Item #05175766
MFR #LTH

Mfr description
T0054443799 TIP CHISEL SILVER SERIES 0.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.98/each

Specifications

Dimensions

  • Size
    0.43 in
  • Tip Size
    0.79 x 0.40 mm

Details

  • Body Material
    Solid Copper
  • For Use With
    WP80 Soldering Pencils, WSP80
  • Soldering Type
    Soldering Iron
  • Tip Configuration
    Chisel
  • Type
    Chisel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)