1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Weller
LTS
Soldering Iron - 150 to 850 °F Operating Temperature, Input Voltage: 24 V, 80 W Operating Wattage
Mi Item #
05175769
MFR #
LTS
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Weller LTS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weller
LTS
Soldering Iron - 150 to 850 °F Operating Temperature, Input Voltage: 24 V, 80 W Operating Wattage
Mi Item #
05175769
MFR #
LTS
Mfr description
T0054440699 TIP ROUND 0.4MM WSP80
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Cord Length
4 ft
Details
Input Voltage
24 V
Operating Temperature
150 to 850 °F
Operating Wattage
80 W
Package Quantity
1
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items