Motion
LTM
SOLDERING TIP 3.2MM
MI ITEM #05175770
MFR #LTM
Price$15.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SOLDERING TIP 3.2MM
MI ITEM #05175770
MFR #LTM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$15.98/each

Specifications

Dimensions

  • Size
    3.2 mm
  • Tip Size
    3.20 x 1.20 mm

Details

  • Application
    Soldering
  • Body Material
    Solid Copper
  • For Use With
    WSP 80, WP 80, WXP 80 Pencils
  • Soldering Type
    Soldering Iron
  • Tip Configuration
    Chisel
  • Type
    Chisel Tip

Overview

Mfr description
T0054441599 TIP CHISEL 3.2MM WSP80

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought