Overview
Mfr description
ST2 3/32 SCREWDRIVER/WP25 WP40
Specifications
- Soldering TypeSoldering Iron
- Tip ConfigurationScrewdriver
- Tip Size2.38 mm
- For Use WithSoldering Iron
- Body MaterialCopper
- Package Quantity10 Per Box
- ApplicationSoldering
- Size3/32 in
- TypeScrewdriver
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data