Specifications
Dimensions
- Size3/16 in
- Tip Size4.74 x 0.89 mm
Details
- ApplicationSoldering
- Body MaterialSolid Copper
- For Use WithSoldering Station
- Soldering TypeSoldering Iron
- Tip ConfigurationScrewdriver
- TypeScrewdriver
Overview
Mfr description
PTD7 3/16 SD/WTCPS (R) (N) CDD