Overview
Mfr description
PTH7 1/32 SD/WTCPS (R) (N) CDD
Specifications
- Soldering TypeSoldering Iron
- Tip ConfigurationScrewdriver
- Tip Size0.79 x 0.48 mm
- For Use WithSoldering Station
- Body MaterialSolid Copper
- ApplicationSoldering
- Size1/32 in
- TypeScrewdriver
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data