Overview
Mfr description
PTP7 1/32 CON/WTCPS (R) (N) CDD
Specifications
- Soldering TypeSoldering Iron
- Tip ConfigurationConical
- Tip Size0.79 x 0.30 mm
- Tip TypeConical
- For Use WithSoldering Station
- Body MaterialSolid Copper
- ApplicationSoldering
- Size1/32 in
- TypeConical, Conical
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data