Specifications
Dimensions
- Tip Size3.17 x 0.94 mm
Details
- Body MaterialSolid Copper
- For Use WithSoldering Station
- Soldering TypeSoldering Iron
- Tip ConfigurationScrewdriver
- TypeLong Screwdriver
Overview
Mfr description
PTM8 1/8 L SD/WTCPS (R) (N) CDD