Specifications
Dimensions
- Size.60 mm
- Tip Size0.60 x 0.91 mm
Details
- ApplicationSoldering
- For Use WithEC1201 Series Soldering Pencils, PES50/51
- Package Quantity10
- Series / TypeET
- Soldering TypeSoldering Iron
- Tip ConfigurationConical
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)