Specifications
Dimensions
- Size.80 mm
- Tip Size0.80 x 0.30 mm
Details
- ApplicationSoldering
- For Use WithEC1201 Series Soldering Pencils, PES50/51
- Soldering TypeSoldering Iron
- Tip ConfigurationScrewdriver
- TypeScrewdriver
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)