Motion
TWN10ADJ-BG

THOMSON (ALTRA)
TWN10ADJ-BG

Linear Guide Round Shaft Housed Bushing - Closed Adjustable, Ball Bushing, Standard Block - Twin / Tandem Bearings, Shaft Diameter: .625 in, Overall Width: 4.000 in
MI ITEM #05176194
MFR #TWN10ADJ-BG
List Price$543.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
TWN10ADJ-BG

Linear Guide Round Shaft Housed Bushing - Closed Adjustable, Ball Bushing, Standard Block - Twin / Tandem Bearings, Shaft Diameter: .625 in, Overall Width: 4.000 in
MI ITEM #05176194
MFR #TWN10ADJ-BG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$543.68/each for your price

Overview

Mfr description
TWN-10-ADJ-BG

Specifications

  • Housing Type
    Closed Adjustable
  • Bushing Type
    Ball Bushing
  • Pillow Block Type
    Standard Block - Twin / Tandem Bearings
  • Measurement Standard
    Inch
  • Shaft Diameter
    .625 in
  • Overall Width
    4.000 in
  • Overall Height
    1.630 in
  • Overall Length
    2.500 in
  • Bearing Material
    Aluminum
  • Center Shaft Height
    0.875 in
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    900 lbf
  • Operating Temperature Range
    Maximum of +185 °F
  • Series
    Super TWN
  • Manufacturer Product Page
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought