Specifications
Dimensions
- End 1 Size1/4 in
- End 1 Size Type1/4 NPTF
- End 2 Size1/4 in
- End 2 Size Type1/4 FFOR
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeNPTF to Flat Face O-Ring
- Description Keyword1/4 in Female Pipe Rigid x 1/4 in Male Flat Face O-Ring
- End 1 StyleFemale Pipe Rigid
- End 1 Thread(NPTF) 1/4–18
- End 2 StyleMale Flat Face O-Ring
- End 2 Thread(NPTF) 1/4–18
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS2405
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)