Motion
VEM3554-5
General Purpose Motor - 1-1/2 hp, 1800 rpm, 3 ph, 575 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1760 rpm Base, C-Face / Footless Mount, Continuous Duty
MI ITEM #05176411
MFR #VEM3554-5
Your Price$1,189.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1-1/2 hp, 1800 rpm, 3 ph, 575 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1760 rpm Base, C-Face / Footless Mount, Continuous Duty
MI ITEM #05176411
MFR #VEM3554-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,189.71/each(List $1,687.61)

Overview

Mfr description
VEM3554-5 1.5HP 1800RPM 575V 90DEG.

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1-1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    56C
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    1760 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    C-Face / Footless
  • Thermal Protection
    None
  • Full Load Efficiency
    88.50 %
  • KVA Code
    M
  • Motor Poles
    4-pole
  • Starting Method
    Direct on Line (DOL)
  • Description Keyword
    1-1/2 hp
  • Shaft Diameter
    0.6250 in
  • Shaft Rotation
    Reversible
  • Overall Length C Dimension
    14.10 in
  • Ambient Temperature Range
    40 °C
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    F
  • Standards Met
    CSA, CSA EEV, UR
  • Weight
    50 lbs
  • Manufacturer Upc Number
    781568816219
  • UPC_NO
    781568816219
  • RoHs Compliance
    RoHS Compliant
  • Motor Category
    General Purpose Motor
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought