Motion
15277005

OSG USA INC
15277005

Jobber Length Drill Bit - 1500 Series, J, Cobalt High Speed Steel Material, 2-7/8 in Flute, 135 ° Point Angle, 4-11/16 in OAL
MI ITEM #05176489
MFR #15277005
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OSG USA INC
15277005

Jobber Length Drill Bit - 1500 Series, J, Cobalt High Speed Steel Material, 2-7/8 in Flute, 135 ° Point Angle, 4-11/16 in OAL
MI ITEM #05176489
MFR #15277005

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
15277005 "J" J/L EX-GOLD DRILL

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    Cobalt High Speed Steel
  • Finish Coating
    TiN
  • Overall Length
  • Point Angle
  • Point Type
    Thinned Point
  • Parabolic Flutes
    No
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Helix Angle
    30 °
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Shank Diameter
    3/8 in
  • Series
    1500
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought