Motion
MXS-AS16L-X11

SMC CORP OF AMERICA
MXS-AS16L-X11

MXS GUIDED CYLINDER with 12 mm Bore Size
MI ITEM #05176512
MFR #MXS-AS16L-X11
Price$52.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MXS-AS16L-X11

MXS GUIDED CYLINDER with 12 mm Bore Size
MI ITEM #05176512
MFR #MXS-AS16L-X11

Mfr description
MXS-AS16L-X11 RETRACT ADJUSTMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.36/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in

Details

  • Additional Details
    Standard
  • Adjuster Option
    Adjuster (Extension End)
  • Country of Origin
    JP
  • Cylinder Style
    Slide Table
  • Cylinder Suffix
    X11
  • Hardware Type
    Stroke Adjuster
  • Options Included
    Symmetric Type, X11 (15Mm) Adjustment Range
  • Port Thread Standard
    M Thread
  • Product Type
    Guided Air Cylinders
  • Series
    MXS
  • Stroke Adjuster Type
    Extension End, Stroke Adjuster
  • Suffix For Stroke
    X11
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)