Specifications
Dimensions
- Port Size1
Details
- Body MaterialZinc
- Maximum Operating Pressure102
- Minimum Operating Pressure14
- Proof Pressure218
- Seal MaterialNitrile
- SeriesAQ
- Standards MetJIS
- Thread StandardISO
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)