Specifications
Details
- Features & Benefits• Monitoring device can be attached to an exposed shaft end to keep tabs on shaft rotation • Installs in seconds with a user-friendly magnetic design • Reduces set-up and installation cost by eliminating the need for drill and taps or cumbersome brackets • Rugged nylon housing is nearly indestructible • Handles input voltages from 20 to 240V AC/DC • Available in 2” and 1” magnetic bases depending on the shaft size you wish to use it on • Available in 1-, 2-, 4- or 12-pulse models according to the resolution required • Also available in a low profile version for locations with minimal clearance
- Product TypeMagnetic Sensors
Overview
Mfr description
MS12SNPN 1" MAGNET, STANDARD HOUSING
- Monitoring device can be attached to an exposed shaft end to keep tabs on shaft rotation
- Installs in seconds with a user-friendly magnetic design
- Reduces set-up and installation cost by eliminating the need for drill and taps or cumbersome brackets
- Rugged nylon housing is nearly indestructible
- Handles input voltages from 20 to 240V AC/DC
- Available in 2” and 1” magnetic bases depending on the shaft size you wish to use it on
- Available in 1-, 2-, 4- or 12-pulse models according to the resolution required
- Also available in a low profile version for locations with minimal clearance