Motion
47850
2478-Series Carbide-Tipped Oversized Chucking Reamer, 0.501" Diameter, Straight Flutes, 6 Flutes
MI ITEM #05176590
MFR #47850
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2478-Series Carbide-Tipped Oversized Chucking Reamer, 0.501" Diameter, Straight Flutes, 6 Flutes
MI ITEM #05176590
MFR #47850

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
47850 .501 CARBIDE TIPPED REAMER

Specifications

  • Reamer Diameter
    0.501 in
  • Reamer Type
    Oversized Chucking Reamer
  • Flute Type
    Straight
  • Material
    Carbide-Tipped
  • Finish Coating
    Uncoated
  • Shank Type
    Straight
  • Flute Length
    2 in
  • Number Of Flutes
    6
  • Overall Length
    8 in
  • Shank Diameter
    7/16 in
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Series
    2478
  • Reamer Diameter Decimal Equivalent
    0.501 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought