Motion
C96SDB40-80
C96S Tie Rod Air Cylinder - 40 mm Bore, 80 mm Stroke, 16 mm Rod, M12x1.25 Male Thread, Single Rod, Basic, MX0 Mount, Air Cushion Both Ends, 1/4 BSPP Ports
Mi Item #05176624
MFR #C96SDB40-80
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C96S Tie Rod Air Cylinder - 40 mm Bore, 80 mm Stroke, 16 mm Rod, M12x1.25 Male Thread, Single Rod, Basic, MX0 Mount, Air Cushion Both Ends, 1/4 BSPP Ports
Mi Item #05176624
MFR #C96SDB40-80

Mfr description
C96SDB40-80 CYLINDER, TIE ROD
  • Double acting, standard type, single rod
  • End of stroke air cushion and rubber bumper are standard
  • Bore sizes (mm): 32, 40, 50, 63, 80, 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Overall Height
    54 mm
  • Overall Length
    243 mm
  • Overall Width
    54 mm
  • Port Size
    1/4 BSPP
  • Pull Force At 100 Psi
    739 N
  • Push Force At 100 Psi
    880 N
  • Rod - Thread Size
    M12x1.25 Male Thread
  • Rod Size
    16 mm
  • Stroke
    80 mm

Details

  • Additional Details
    Series C96 cylinders conform to ISO 15552. The series is available with a single or double rod in 6 bore sizes from ø32 to ø125mm. The air cushion and bumper cushion combination greatly reduces noise at the end of stroke. High accuracy covers and tie rod nuts improve mounting accuracy and extend the cylinder life. Increasing the precision of the bushing and piston rod, as well as reducing tolerances, has decreased the deflection of the piston rod. Standard strokes range from 25 to 800mm.
  • Alignment Coupler Floating Joint
    JA40-12-125
  • Angled Pivot Bracket Ball Joint
    ES5040
  • Angled Pivot Bracket Plain
    E5040
  • Clevis Mount Detachable Mp2
    D5040, DS5040 (For ES Accessory)
  • Cushion Type
    Air Cushion Both Ends
  • Cylinder Type
    Metric
  • Eye Mount - MP4 (Plain)
    C5040
  • Eye Mount Mp6 Ball Joint
    CS5040
  • Flange Mount - MF1/MF2
    F5040
  • Foot Mounts - MS1
    L5040
  • Locking Position
    Without Locks
  • Lube Style
    Non-lube
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    7 psi
  • Mounting Type
    Basic, MX0
  • Operating Pressure Range
    7 to 145 psi
  • Operating Temperature Range
    14 to 140 °F
  • Options Included
    Magnetic Piston, Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPP
  • Product Type
    Tie Rod Air Cylinders
  • Proof Pressure
    218 psi
  • Rod Clevis
    GKM12-24 Steel
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Seal Kit
    CS95-40
  • Series
    C96S
  • Sperical Rod Eye
    KJ12D Female Thread
  • Standards Met
    ISO 15552
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)