Motion
MNBF63-750-D
Cylinderinder, Locking
MI ITEM #05176639
MFR #MNBF63-750-D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylinderinder, Locking
MI ITEM #05176639
MFR #MNBF63-750-D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MNBF63-750-D CYLINDER, LOCKING
  • Cylinder with lock, single rod
  • High locking efficiency
  • High reliability & stable holding force
  • 6 bore sizes available
  • 3 mounting styles available
  • Auto switch capable

Specifications

  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
  • Additional Details
    The MB series is a light weight, medium duty tie rod cylinder. Available bore sizes range from 32mm to 125mm. The standard air cushion utilizes a floating cushion seal to eliminate piston rod bouncing. The MB series is available with many standard options, which include stroke adjustment, tandem, high/low temperature seals, heavy rod scraper, non-rotating rod, double rod and many more.
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Cushion Type
    Air Cushion Both Ends
  • Port Size
    3/8 BSPT
  • Angled Pivot Bracket Plain
    MB-B05
  • Proof Pressure
    218 psi
  • Operating Pressure Range
    12 to 145 psi
  • Operating Temperature Range
    14 to 158 °F
  • Overall Length
    1009 mm
  • Overall Width
    135 mm
  • Overall Height
    92 mm
  • Port Thread Standard
    BSPT
  • Mounting Type
    Flange (Rod), MF1
  • Clevis Mount Detachable Mp2
    MB-D06
  • Cylinder Type
    Metric
  • Eye Mount - MP4 (Plain)
    MB-C06
  • Flange Mount - MF1/MF2
    MNB-F06
  • Foot Mounts - MS1
    MNB-L06
  • Lock Type
    Spring Lock-Up (Exhaust Locking)
  • Locking Position
    Both Directions
  • Lube Style
    Non-Lube
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    12 psi
  • Port Gender
    Female
  • Rod - Thread Size
    M18x1.5 Male Thread
  • Rod Clevis
    Y-05M
  • Rod Eye
    I-05M
  • Rod Gender
    Male
  • Rod Nut
    NT-05
  • Rod Size
    20 mm
  • Rod Thread Standard
    ISO
  • Seal Kit
    MB63-PS
  • Series
    MNB
  • Product Type
    Locking Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought