Motion
BTR61014-5

L S STARRETT
BTR61014-5

Toothed Reciprocating Saw Blade - Bi-Metal, Demolition Tapered Back, TPI: 10 to 14, 6 in Long
MI ITEM #05176662
MFR #BTR61014-5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
BTR61014-5

Toothed Reciprocating Saw Blade - Bi-Metal, Demolition Tapered Back, TPI: 10 to 14, 6 in Long
MI ITEM #05176662
MFR #BTR61014-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BTR61014-5 RECIPROCATING SAW BLADE

Specifications

  • Cutting Material
    Bi-Metal
  • Shape Design
    Demolition Tapered Back
  • Length
    6 in
  • Cutting Edge Type
    Toothed
  • Tpi
    10 to 14
  • Width
    1 in
  • Thickness
    0.063 in
  • Finish Coating
    Fluorescent Yellow Paint
  • Shank Type
    Universal Shank

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought