Motion
KQB2T04-01S
Push-to-Connect Tube Fitting - 4 mm Compatible Tube Outer Diameter
MI ITEM #05176671
MFR #KQB2T04-01S
Your Price$10.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Push-to-Connect Tube Fitting - 4 mm Compatible Tube Outer Diameter
MI ITEM #05176671
MFR #KQB2T04-01S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.16/each(List $13.60)

Overview

Mfr description
KQB2T0401S
  • Threads: M, R, Rc
  • Compact & light weight
  • Grease-free
  • Applicable tube material: FEP, PFA, nylon, soft nylon, polyurethane, polyolefin
  • Electroless nickel plated (brass parts)
  • This product is not intended for use in potable water systems

Specifications

  • Compatible Tube Outer Diameter
    4 mm
  • ManufacturerName (description attribute)
    SMC
  • Country of Origin
    JP
  • Series
    KQB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought