Motion
560.78X6X9X9YL

WEARWELL INC
560.78X6X9X9YL

Anti-Fatigue Mat - Dry/Wet/Greasy, Drainage Holes, Thickness: 0.8750 in, Width: 6 in, Length: 9 in, Color: Yellow
MI ITEM #05176684
MFR #560.78X6X9X9YL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEARWELL INC
560.78X6X9X9YL

Anti-Fatigue Mat - Dry/Wet/Greasy, Drainage Holes, Thickness: 0.8750 in, Width: 6 in, Length: 9 in, Color: Yellow
MI ITEM #05176684
MFR #560.78X6X9X9YL

Mfr description
560.78X6X9X9YL ERGODECK INSIDE CORNER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    9 in
  • Thickness
    0.8750 in
  • Width
    6 in

Details

  • Color
    Yellow
  • Drainage Holes Or Solid Surface
    Drainage Holes
  • Dry or Wet Environment
    Dry/Wet/Greasy
  • Edging Type
    Beveled Edges
  • Grit Coating
    Grit Coating
  • Material
    PVC
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Standards Met
    ASTM C501, ASTM D1056, ASTM D1171, ASTM D2240, ASTM D3884, ASTM D395-98, ASTM F1677, MVSS 302
  • Surface Pattern
    Duckboard Grid
  • Traffic Type
    Heavy

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)