Motion
750
Welding/Heat Protection Gloves - Size 2X-Large, Leather, Pair, White
Mi Item #05176701
MFR #750
Price$45.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding/Heat Protection Gloves - Size 2X-Large, Leather, Pair, White
Mi Item #05176701
MFR #750

Mfr description
750XXL LTHR WELD GLOVE ELK SKIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.13/each

Specifications

Dimensions

  • Glove Size
    2X-Large
  • Length  
    14 in

Details

  • Color
    White
  • Hand Type
    Pair
  • Leather Material Type
    Elkskin
  • Lining Material
    Foam
  • Material
    Leather
  • Stitching Material
    Kevlar
  • Thumb Style
    Keystone
  • Type
    Welding Glove
  • UPC_NO
    608134075033
  • Welding Applications
    Stick
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)