Motion
CF150-6CS
1-1/2 ID CS Crimp Style Ferrule 2.063 ID, 1-6
Mi Item #05176707
MFR #CF150-6CS
Price$21.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 ID CS Crimp Style Ferrule 2.063 ID, 1-6
Mi Item #05176707
MFR #CF150-6CS

Mfr description
CF150-6CS CARBON STEEL CRIMP FERRULE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.33/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    1.9531 in - 2.0000 in
  • Dash Size
    24
  • End 1 Size
    1.5000 in
  • Hose Dash Size
    24
  • Hose Diameter
    1.5000 in
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1-1/2 in, 38.10 mm
  • SAE Size
    -24
  • Size
    1.5000 in
  • Weight
    0.115 lbs

Details

  • Application
    Washdown Service
  • Compatible Banding Types
    King Crimp Style Ferrule
  • Configuration
    Straight
  • Connection Type
    King Crimp
  • End 1 Style
    King Crimp
  • Fitting Connection Family
    King Crimp
  • Fitting Type
    Crimp Hose Fitting
  • For Use With
    Crimp style shanks
  • Manufacturer Catalog Number
    CF150-6CS
  • Material
    Steel
  • Max Operating Temperature
    70 °F
  • Maximum Operating Pressure
    350 psi
  • Maximum Working Pressure
    350 PSI, 24.13 bar
  • Product Types
    Ferrule
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Type
    King Crimp
  • Type
    King Crimp Style Ferrule
  • Working Pressure
    250 to 350 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)