Motion
CF150-7CS
Carbon Steel Material, 1-1/2 in Hose ID
Mi Item #05176708
MFR #CF150-7CS
Price$15.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Carbon Steel Material, 1-1/2 in Hose ID
Mi Item #05176708
MFR #CF150-7CS

Mfr description
CF150-7CS CARBON STEEL CRIMP FERRULE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.46/each

Specifications

Dimensions

  • Hose Inside Diameter
    1-1/2 in

Details

  • Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)