Motion
WCCL2OFRL

MCR SAFETY
WCCL2OFRL

Scotchlite™ Luminator High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Orange
MI ITEM #05176747
MFR #WCCL2OFRL
Price$27.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
WCCL2OFRL

Scotchlite™ Luminator High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Orange
MI ITEM #05176747
MFR #WCCL2OFRL

Mfr description
WCCL2OFRL LRG VEST SAFETY ORANGE FR
  • Quality hi visibility polyester mesh material for low light protection
  • Color: Fluorescent orange with 4-1/2” lime/silver 3M® Scotchlite® reflective material
  • 9” x 7-1/4” inside right pocket, 5-3/4” x 5” inside left pocket
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.62/each

Specifications

Dimensions

  • Chest Size
    52 in
  • Length
    24.4 in
  • Stripe Width
    4-1/2 in

Details

  • Additional Details
    Non-Conductive Zipper Front Closure | 2 Inner Pockets | Florescent Lime Trim
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI/ISEA 107-2004, ASTM D6413
  • Color
    Fluorescent Orange
  • Description
    Wccl2Ofr - Class 2 Fluorescent orange Mesh Safety Vest
  • Front Closure
    Zipper
  • Garment Type
    High-Visibility
  • Garment Use
    Standard Vest
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    2 inner Pockets
  • Legend
    None
  • Material
    Polyester
  • Material Composition
    Mesh
  • Number Of Horizontal Stripes
    1
  • Number Of Pockets
    2
  • Pattern
    Solid
  • Product Line
    Luminator
  • Product Type
    High-Visibility Vests
  • Series
    Luminator
  • Stripe Color
    Green, Silver
  • Type
    ANSI Type R
  • UPC_NO
    45143998531
  • Vest Color
    Hi-Vis Orange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)