Motion
WCCL2OFRXXL

MCR SAFETY
WCCL2OFRXXL

WCCL2OFRXXL
Mi Item #05176749
MFR #WCCL2OFRXXL
Price$31.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
WCCL2OFRXXL

WCCL2OFRXXL
Mi Item #05176749
MFR #WCCL2OFRXXL

Mfr description
WCCL2OFRXXL 2XL VEST SAFETY ORANGE FR
  • Quality hi visibility polyester mesh material for low light protection
  • Color: Fluorescent orange with 4-1/2" lime/silver 3M® Scotchlite® reflective material
  • 9" x 7-1/4" inside right pocket, 5-3/4" x 5" inside left pocket
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.77/each

Specifications

Dimensions

  • Size
    2XL

Details

  • Product Type
    High-Visibility Vests
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)