Motion
90113
Driver Set - Steel
MI ITEM #05176819
MFR #90113
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Driver Set - Steel
MI ITEM #05176819
MFR #90113

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
90113 13 PC BALL END DRIVER SET .050 TO

Specifications

  • Set Type
    Driver Set
  • Minimum Hex Size
    0.05 in
  • Maximum Hex Size
    3/8 in
  • Drive Style
    Hex
  • Material
    Steel
  • Hex Size
    0.05 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
  • Ball End
    Ball End
  • Finish Coating
    Black
  • Handle Style
    Finger Grip
  • Non Sparking
    Not Non-Sparking
  • Corrosion Resistant
    Corrosion-Resistant
  • Includes
    Pouch

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought