Motion
FLUKE-287
Multimeter - Probe Leads, Digital Display, 1000 V dc Max, 1000 V ac Max, 10 A AC current
Mi Item #05176936
MFR #FLUKE-287
Price$1,350.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multimeter - Probe Leads, Digital Display, 1000 V dc Max, 1000 V ac Max, 10 A AC current
Mi Item #05176936
MFR #FLUKE-287

Mfr description
FLUKE-287 (2740201 ) TRMS MULTIMETER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,350.00/each

Specifications

Dimensions

  • Dimensions
    8-3/4 x 4.03 x 2.38 in
  • Maximum DC Voltage Measurement
    1000 V dc
  • Weight
    28 oz

Details

  • Amps AC
    500.00 A, 5000.0 A, 50.000 mA, 400.00 mA, 5.0000 A, 10.000 A
  • Battery Type
    6 AA alkaline batteries, IECLR6
  • Best Dc Voltage Accuracy
    0.025% V dc
  • Display Type
    Digital
  • Housing Color
    Yellow
  • Max Ac Current Measurement
    10 A
  • Max Dc Current Measurement
    10 A
  • Maximum AC Voltage Measurement
    1000 V ac
  • Measurement Functions
    AC Current, AC Voltage, Capacitance, Conductance, Continuity, DC Current, DC Voltage, Diode, Frequency, Resistance, Temperature
  • Operating Temperature
    -20 to 55 °C
  • Power Source
    Battery
  • Probe Type
    Probe Leads
  • Safety Category
    CAT III 1000V, CAT IV 600V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)