Motion
52-307-006

Fred V Fowler
52-307-006

Rule , Blade Length: 6", Blade Width: 1/2", Graduation: 1/10", 1/100", 1/32", 1/64", Graduation Style: 5R
MI ITEM #05176940
MFR #52-307-006
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Fred V Fowler
52-307-006

Rule , Blade Length: 6", Blade Width: 1/2", Graduation: 1/10", 1/100", 1/32", 1/64", Graduation Style: 5R
MI ITEM #05176940
MFR #52-307-006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
52-307-006 SPI RULE E-Z RE

Specifications

  • Blade Length
    6 in
  • Blade Width
    1/2 in
  • Graduation Style
    5R
  • Graduation
    1/100 in, 1/10 in, 1/32 in, 1/64 in
  • Folding
    Does Not Fold
  • Includes Slide Rule
    Slide Rule Not Included
  • Magnetic
    Not Magnetic
  • Flexible Or Rigid
    Flexible
  • Includes Hook
    Hook Not Included
  • Material
    Stainless Steel
  • Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text