Motion
57810
Dynabug® Air Orbital Sander - 0.28 hp, Random Orbit, 0.094 in Orbit Dia., 18.00 cfm @ Load, Non-Vacuum, 3.66 x 7.00 in Pad
MI ITEM #05176955
MFR #57810
List Price$643.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dynabug® Air Orbital Sander - 0.28 hp, Random Orbit, 0.094 in Orbit Dia., 18.00 cfm @ Load, Non-Vacuum, 3.66 x 7.00 in Pad
MI ITEM #05176955
MFR #57810

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$643.92/each for your price

Overview

Mfr description
57810 3-2/3 W X 7" L (93 MM X 17 8 MM)

Specifications

  • Pad Shape
    Rectangular
  • Pad Size
    3.66 x 7.00 in
  • Orbit Diameter
    0.094 in
  • Air Consumption @ Load
    18.00 cfm
  • Horsepower
    0.28 hp
  • Orbit Style
    Random
  • Vacuum Type
    Non-Vacuum
  • Maximum Speed
    10000 rpm
  • Exhaust Type
    Rear
  • Inlet size
    0.250 in
  • Pad Mount Style
    4 Screws
  • Overall Length
    7.250 in
  • Overall Height
    4.250 in
  • Tool Weight
    2.8 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought