Overview
Mfr description
4-006 BANDAGE TRIANGULAR SLING W/2
Specifications
- Body Part ApplicationAny Body Part
- Length56 in
- MaterialMuslin Blend
- Water ResistanceNon-Water Resistant
- AdhesivenessNon-Adhesive
- Package Quantity1
- ColorBeige
- Width40 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data