Specifications
Dimensions
- Length3 in
- Width1-1/2 in
Details
- AdhesivenessAdhesive
- Body Part ApplicationKnuckle
- ColorBeige
- MaterialHeavy Woven
- Package Quantity100 Per Box
- UPC_NO092265081252
- Water ResistanceNon-Water Resistant
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)