Motion
BU9390005010

EMUGE CORPORATION
BU9390005010

Hand Tap - Cobalt High Speed Steel Material, TiCN Finish, 5/16 – 18 Thread Size, UNC, Right Hand Direction
MI ITEM #05177084
MFR #BU9390005010
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EMUGE CORPORATION
BU9390005010

Hand Tap - Cobalt High Speed Steel Material, TiCN Finish, 5/16 – 18 Thread Size, UNC, Right Hand Direction
MI ITEM #05177084
MFR #BU9390005010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BU9390005010 5/16-18 UNC-2B REK.1DR-OLN/

Specifications

  • Material
    Cobalt High Speed Steel
  • Finish Coating
    TiCN
  • Chamfer
    Bottoming
  • Thread Limit/Fit
  • Thread Size
    5/16 – 18
  • Thread Length
  • Extended Neck
    Extended Neck
  • Thread Direction
    Right Hand
  • Tapping Depth
    1.378 in
  • Coolant Delivery
    Internal
  • Thread Standard
    UNC
  • Overall Length
    3.543 in
  • Shank Diameter
    0.318 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought