Motion
BU9390005011

EMUGE CORPORATION
BU9390005011

Hand Tap - Cobalt High Speed Steel Material, TiCN Finish, 3/8 – 16 Thread Size, UNC, Right Hand Direction
MI ITEM #05177085
MFR #BU9390005011
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EMUGE CORPORATION
BU9390005011

Hand Tap - Cobalt High Speed Steel Material, TiCN Finish, 3/8 – 16 Thread Size, UNC, Right Hand Direction
MI ITEM #05177085
MFR #BU9390005011

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BU9390005011 3/8-16 UNC-2B REK.1DR-OLN/E

Specifications

  • Material
    Cobalt High Speed Steel
  • Finish Coating
    TiCN
  • Chamfer
    Bottoming
  • Thread Limit/Fit
  • Thread Size
    3/8 – 16
  • Thread Length
  • Extended Neck
    Extended Neck
  • Thread Direction
    Right Hand
  • Tapping Depth
    1.535 in
  • Coolant Delivery
    Internal
  • Thread Standard
    UNC
  • Overall Length
    3.937 in
  • Shank Diameter
    0.381 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought